SKF LINCOLN

SKF LINCOLN Zahnringpumpe 12,5L/min 143-011-181-2

  • ERIKS:13739792
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€868.93/ pieceexcl. VAT

€1,051.41incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF LINCOLN
Series
143
Type
Gerotor Pump
Pressure rating
50 bar
Degree of protection (IP)
IP54
Type of drive
IEC squirrel cage motor
Max. number of revolutions
1400
Max. operating pressure
50 bar
Medium temperature
from 0 to 80 °C
Length
244 mm
Width
178 mm
Height
521 mm