

€116.80/ pieceexcl. VAT
€141.33incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | WS63-2 |
Type | Level Switch |
Length | 131 mm |
Material switch housing | Aluminium, NBR, PP |
Supply voltage | 48 V DC |
Ambient temperature | from -10 to 80 °C |
Level of protection (IP value) | IP65 |
Material housing | Aluminium, NBR, PP |
Degree of protection (IP) | IP 65 |