SKF LINCOLN

SKF LINCOLN WS35 monitoring device ensuring controlled lubricant delivery

  • ERIKS:13940138
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€400.73/ pieceexcl. VAT

€484.88incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF LINCOLN
Series
WS35-x
Type
Fill Level Switch
Material housing
Aluminium
Float material
PP
Connection
Connector Plug
Medium temperature
from -10 to 80 °C
Rated permanent current contacts
1 A
Maximum contact voltage
230 V
Switch type
Reed contact
Degree of protection (IP)
IP 65
Float diameter
52 mm