






€30.23/ pieceexcl. VAT
€36.58incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | VPB |
Type | Connector |
Lubricant | Grease |
Ambient temperature | from -25 to 110 °C |
Number of connections | 2 |
Alarm function | No |
Material | Stainless steel |
Connection | M10X1 |