






€16.03/ pieceexcl. VAT
€19.40incl. VAT
32 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | VPK |
Type | Check Valves For Outlets |
Lubricant | Grease |
Operating temperature | from -25 to 110 °C |
Max. operating pressure | 300 bar |
Number of connections | 3 |
Flow rate | 0.2 cm³ |
Alarm function | No |
Diameter | 4 mm |
Execution | Block design metering device |
Monitoring equipment | Optional visual or electric monitoring |
Material | Stainless steel |
Connection | R1/8 |