






€524.25/ pieceexcl. VAT
€634.34incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | VPB |
Type | Block Feeder |
Drive mechanism | Hydraulic |
Lubricant | Grease |
Ambient temperature | from -25 to 110 °C |
Operating temperature | from -25 to 110 °C |
Max. operating pressure | 200 bar |
Number of connections | 14 |
Flow rate | 0.2 cm³ |
Alarm function | No |
Height | 30 mm |
Length | 120 mm |
Width | 60 mm |
Material | Steel |
Connection | M10X1 |