




€55.72/ pieceexcl. VAT
€67.42incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | VPB |
Type | Connector |
Lubricant | Grease |
Operating temperature | from -25 to 110 °C |
Max. operating pressure | Oil: 200 bar; Grease: 300 bar bar |
Number of connections | 3 |
Flow rate | 0.2 cm³ |
Alarm function | No |
Diameter | 6 mm |
Height | 30 mm |
Execution | Block design metering device |
Monitoring equipment | Optional visual or electric monitoring |
Length | 165 mm |
Width | 60 mm |
Material | Stainless steel |
Connection | M10X1 |