






€4.24/ pieceexcl. VAT
€5.13incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | VN |
Type | Exchangeable Metering Nipples |
DIN standard | DIN 3862 |
Approval | DIN 3862 |
Operating temperature | from -25 to 80 °C |
Max. operating pressure | 80 bar |
Flow rate | 0.4 cm³ |
Alarm function | No |
Diameter | 4 mm |
Material sealing | NBR |
Material | NBR |