






€261.16/ pieceexcl. VAT
€316.00incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Type | Metering Device |
Operating temperature | from -40 to 200 °C |
Max. operating pressure | 350 bar |
Number of connections | 22 |
Alarm function | No |
Height | 30 mm |
Length | 180 mm |
Width | 60 mm |
Material | Steel |
Connection | G 1/8 or 1/8 NPTF |