






€256.24/ pieceexcl. VAT
€310.05incl. VAT
Estimated delivery date - 11/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | SSV |
Type | Metering Device |
Operating temperature | from -40 to 200 °C |
Max. operating pressure | 350 bar |
Alarm function | No |
Height | 30 mm |
Length | 180 mm |
Width | 60 mm |
Material | Stainless steel |
Connection | G 1/8 or 1/8 NPTF |