






€353.36/ pieceexcl. VAT
€427.57incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | 24 |
Type | Pump Elements For Oil And Grease |
Lubricant | Mineral and synthetic oils |
Approval | ATEX versions, safety valves |
Operating temperature | from -15 to 40 °C |
Max. operating pressure | 125-350 bar |
Degree of protection (IP) | 55 |
Alarm function | No |
Weight | 24 kg |
Diameter | 8 mm |
Execution | Radial piston pump with stirrer |
Monitoring equipment | Equipped with an oil-level monitor |
Length | 533 mm |
Width | 290 mm |
Connection | 1/4 NPTF |