




€2.48/ pieceexcl. VAT
€3.00incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Type | DIN 910-R1-4x8-5,8 |
Material | Steel, galvanized |
l2 | 8 mm |
l3 | 3 mm |
l1 | 17 mm |
d2 | 18 mm |
Thread size in inches | 1/4 in |