SKF LINCOLN

SKF LINCOLN UFZ.U00-079 Leitungsanbau

  • ERIKS:13931387
Image 1
Save to list

€1,112.61/ pieceexcl. VAT

€1,346.26incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF LINCOLN
Series
Minimal Quantity Lubrication (MQL)
Type
Basic Line Installation, Coaxial
Lubricant
Oil
Max. operating pressure
4 bar
Number of connections
1-2 outlet ports
Alarm function
No
Execution
MQL supply unit
Length
15000 mm
Material
Steel
Connection
Compressed air port: More than 4 bar