

€658.11/ pieceexcl. VAT
€796.31incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | Minimal Quantity Lubrication (MQL) |
Type | Basic Line Installation, Coaxial |
Lubricant | Oil |
Max. operating pressure | 4 bar |
Number of connections | 1-2 outlet ports |
Alarm function | No |
Execution | MQL supply unit |
Length | 5000 mm |
Material | Steel |
Connection | Compressed air port: More than 4 bar |