SKF LINCOLN

SKF LINCOLN Überwurfschraube Messing 406-612-MS

  • ERIKS:13776112
  • Manufacturer:7613288155978
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€1.03/ pieceexcl. VAT

€1.25incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF LINCOLN
Material
Brass
Wrench width
10 mm
l2
4 mm
l1
13 mm
d1
M10 x 1