

€317.24/ pieceexcl. VAT
€383.86incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | 171-210 |
Type | Flow Monitor |
Measuring range | from 0.2 to 0.5 |
Measuring unit | l/min |
Process connection | M Thread |
Electrical connection | Change-over 250 V AC / 0.5 A |
Degree of protection (IP) of measuring head | IP65 |
Degree of protection (IP) of evaluation electronic | IP65 |
Material housing | Die-cast zinc, Polyamide |
Material switch housing | Die-cast zinc, Polyamide |
Max. pressure | 25 bar |
Ambient temperature | from 5 to 80 °C |