






€9.28/ pieceexcl. VAT
€11.23incl. VAT
12 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | SSVDL |
Type | Block Metering Devices |
Material | Black galvanized steel |
Threaded connection 1 | R1/4 |
Hexagonal seal 1 | No |
Pressure rating | 350 |
Length | 230 mm |