






€127.63/ pieceexcl. VAT
€154.43incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | SSVL |
Type | Quadruple, Assembly |
Operating temperature | from -25 to 75 °C |
Max. operating pressure | 350 bar |
Alarm function | No |
Material | Steel |