






€303.73/ pieceexcl. VAT
€367.51incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | SSVD |
Type | Metering Device |
Lubricant | Grease |
Operating temperature | from -25 to 70 °C |
Max. operating pressure | 350 bar |
Number of connections | 10 |
Flow rate | 1.8 cm³ |
Alarm function | No |
Weight | 1.7 kg |
Height | 100 mm |
Length | 40 mm |
Width | 60 mm |
Material | Steel |
Connection | G 1/8 or 1/8 NPTF, M 10 × 1 |