






€16.75/ pieceexcl. VAT
€20.27incl. VAT
1 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | SSV |
Type | Outlet Cutting Sleeve Fittin |
Max. operating pressure | 350 bar |
Alarm function | No |
Diameter | 6 mm |
Material | Stainless steel |
Connection | M10×1 |