






€26.25/ pieceexcl. VAT
€31.76incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | SSVD |
Type | Metering Device |
Lubricant | NLGI 2 and 3 |
Operating temperature | from -25 to 70 °C |
Max. operating pressure | 350 bar |
Number of connections | 22 |
Alarm function | No |
Height | 40 mm |
Length | 190 mm |
Width | 60 mm |
Material | Steel |
Connection | G1/8, 1/8 NPTF |