






€3.85/ pieceexcl. VAT
€4.66incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | SSVC |
Type | Inlet push-in fitting |
Operating temperature | from 40 to 120 °C |
Alarm function | No |
Diameter | 6 mm |
Connection | G 1/8 |