






€8.72/ meterexcl. VAT
€10.55incl. VAT
150 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | KF 300 |
Type | High-Pressure Hose With Grease |
Lubricant | Grease |
Max. operating pressure | 350 bar |
Alarm function | No |
Diameter | 8.6 mm |
Norm | DIN EN ISO 1402 |
Material | Polyamide |