




€1,074.06/ pieceexcl. VAT
€1,299.61incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | SP/SFE30 |
Type | Pulse generator |
Lubricant | Grease |
DIN standard | DIN43650 |
Approval | DIN 43650 |
Ambient temperature | from -15 to 70 °C |
Operating temperature | from -15 to 70 °C |
Max. operating pressure | 600 bar |
Flow rate | 50 cm³ |
Degree of protection (IP) | 65 |
Alarm function | No |
Weight | 1.1 kg |
Height | 65 mm |
Execution | Pulse monitoring oil/grease |
Max. discharge flow | 50 |
Monitoring equipment | Pulse monitoring oil/grease |
Operating voltage | 30 V |
Length | 170 mm |
Width | 35 mm |
Connection | Plug DIN43650 |