






€0.26/ pieceexcl. VAT
€0.31incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | 604 |
Type | Clip |
Housing material | Mild Steel |
Outer pipe diameter | 4 mm |
Length | 9 mm |
Material housing | Mild Steel |