




€378.68/ pieceexcl. VAT
€458.20incl. VAT
Estimated delivery date - 05/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | 24-1072 |
Type | Signal Transmitter |
Height | 5.43 in |
Width | 3.54 in |
Degree of protection (NEMA) | IP 65 |