






€285.27/ pieceexcl. VAT
€345.18incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | SG/SGA |
Type | Metering Device |
Drive mechanism | Hydraulic |
Lubricant | Grease |
Operating temperature | from -25 to 80 °C |
Max. operating pressure | 300 bar |
Number of connections | 2 |
Flow rate | 0.79 cm³ |
Alarm function | No |
Height | 30 mm |
Execution | Modular dual-line metering device |
Length | 73 mm |
Width | 30 mm |
Material | Carbon steel |
Connection | BSPP, NPTF |