






€269.28/ pieceexcl. VAT
€325.83incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | SG/SGA |
Type | Metering Device |
Lubricant | Grease |
Operating temperature | from -25 to 80 °C |
Max. operating pressure | 300 bar |
Number of connections | 1 |
Flow rate | 8.75 cm³ |
Alarm function | No |
Height | 40 mm |
Execution | Metering devices |
Length | 161 mm |
Width | 30 mm |
Material | Carbon steel |
Connection | BSPP, NPTF |