






€83.73/ pieceexcl. VAT
€101.31incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | DSA |
Type | Diaphragm Pressure Switch |
Lubricant | NLGI 0-3 |
Operating temperature | from 10 to 60 °C |
Max. operating pressure | 45 bar |
Degree of protection (IP) | 65 |
Alarm function | No |
Height | 41 mm |
Length | 83 mm |
Width | 129 mm |
Material sealing | FKM (FPM) |