






€344.57/ pieceexcl. VAT
€416.93incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | WS35-x |
Type | Fill Level Switch |
Material housing | Aluminium |
Float material | PP |
Connection | Square connector with cable socket |
Medium temperature | from -10 to 80 °C |
Rated permanent current contacts | 1 A |
Maximum contact voltage | 230 V |
Switch type | Reed contact |
Degree of protection (IP) | IP 65 |
Float diameter | 52 mm |