




€10.17/ pieceexcl. VAT
€12.31incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | VS |
Type | 504-161-VS |
Series | VS |
Type | 504-161-VS |
Size of thread connection (metric) 1 | M 6 |
External hose diameter 1 | 4 mm |
Sealing | NBR |
Shape | Knee |