






€11.08/ pieceexcl. VAT
€13.41incl. VAT
132 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Shape | Coupling piece |
Nominal inner diameter | M 10x1 |
External tube diameter of connection | 6 mm |
Connection | Internal thread (Metric) |
I3 | 28.5 mm |
l1 | 26 |
l2 | 21 mm |
l4 | 6.5 mm |