






€15.96/ pieceexcl. VAT
€19.31incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | Quick Connector |
Type | Banjo Fittings With Cylindrical Thread |
Lubricant | Grease |
Max. operating pressure | 300 bar |
Alarm function | No |
Weight | 2.3 kg |
Diameter | 6 mm |
Width | 12.5 mm |
Manufacturing method | Environmentally friendly mineral and synthetic oils with min. viscosity of 12 mm²/s |
Material sealing | FPM |
Material | Brass |
Connection | G1/8 |