






€6.80/ pieceexcl. VAT
€8.23incl. VAT
565 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Shape | Coupling piece |
Nominal inner diameter | M 6 |
External tube diameter of connection | 4 mm |
Nominal inner diameter 2 | M 8x1 |
Connection | Internal thread (Metric) |
I3 | 24 mm |
l1 | 20 |
l2 | 17 mm |
l4 | 4.1 mm |