






€15.96/ pieceexcl. VAT
€19.31incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | Quick Connector |
Type | Banjo Fittings With Cylindrical Thread |
Operating temperature | from -25 to 90 °C |
Max. operating pressure | 300 bar |
Number of connections | 1 |
Degree of protection (IP) | 67 |
Alarm function | No |
Weight | 1.5 kg |
Diameter | 4 mm |
Material sealing | FPM |
Material | Brass |
Connection | M8x1 |