






€17.15/ pieceexcl. VAT
€20.75incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | Quick Connector |
Type | Banjo Fittings With Tapered Thread |
Max. operating pressure | 300 bar |
Alarm function | No |
Weight | 2.3 kg |
Diameter | 6 mm |
Material sealing | FPM |
Material | Brass |
Connection | M10X1 |