






€15.62/ pieceexcl. VAT
€18.90incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | Quick Connector |
Type | Banjo Fittings With Tapered Thread |
Max. operating pressure | 300 bar |
Alarm function | No |
Weight | 1.8 kg |
Diameter | 4 mm |
Material sealing | FPM |
Material | Brass |
Connection | M10X1 |