






€4.99/ pieceexcl. VAT
€6.04incl. VAT
36 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | VP |
Type | Banjo Fitting |
Operating temperature | from -25 to 90 °C |
Max. operating pressure | 160 bar |
Degree of protection (IP) | 67 |
Alarm function | No |
Weight | 0.043 kg |
Diameter | 6 mm |
Material | Steel |
Connection | M 10x1 |