

€0.33/ pieceexcl. VAT
€0.40incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | 206 |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 30 mm |
Outer Diameter | 62 mm |
Width | 16 mm |
Material | Bearing steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | None |
Dynamic load rating | 20.9 kN |
Static load rating | 16.3 kN |
Reference speed | 20000 rpm |
Fatigue load limit | 0.695 kN |
Limiting speed | 12000 rpm |
Weight | 0.207 kg |
Weight | 0.46 lb |
da_min | 35.6 mm |
B | 16 mm |
D | 62 mm |
d | 30 mm |
d1 | 40.36 mm |
D2 | 54.06 mm |
Da_max | 56.4 mm |
r1,2 | 1 mm |
ra | 1 mm |