SKF LINCOLN

SKF LINCOLN Schneidring für Rohr 8mm 408-301

  • ERIKS:13776216
Image 1
Save to list

€1.09/ pieceexcl. VAT

€1.32incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF LINCOLN
Type
Cutting Ring
Operating temperature
from 5 to 80 °C
Degree of protection (IP)
65
Alarm function
No
Diameter
8 mm
Connection
M10×1