




€3.40/ pieceexcl. VAT
€4.11incl. VAT
966 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Material | Steel |
Surface protection | Galvanized |
Nominal inner diameter | M 8x1 |
External tube diameter of connection | 4 mm |
Connection | Internal thread (Metric) |
d3 | M8x1 |
l1 | 13 |
SW | 11 |
l | 27 mm |
d | 10.8 mm |