




€6.09/ pieceexcl. VAT
€7.37incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Material | Steel |
Surface protection | Galvanized |
Nominal inner diameter | M 14x1.5 |
External tube diameter of connection | 8 mm |
Connection | Internal thread (Metric) |
d3 | M 14x1.5 |
l1 | 14 |
SW | 17 |
l | 40 mm |
d | 16.8 mm |