




€3.94/ pieceexcl. VAT
€4.77incl. VAT
237 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Material | Steel |
Surface protection | Galvanized |
Nominal inner diameter | M 10x1 |
External tube diameter of connection | 6 mm |
Connection | Internal thread (Metric) |
d3 | M10x1 |
l1 | 10 |
SW | 14 |
l | 30 mm |
d | 13.8 mm |