




€114.57/ pieceexcl. VAT
€138.63incl. VAT
13 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | FB |
Type | Outlet Stud |
Lubricant | Grease |
Approval | ATEX versions, safety valves |
Operating temperature | from -15 to 40 °C |
Max. operating pressure | 125-350 bar |
Degree of protection (IP) | 55 |
Alarm function | No |
Diameter | 10 mm |
Execution | Radial piston pump with stirrer |
Monitoring equipment | Equipped with an oil-level monitor |
Length | 533 mm |
Width | 290 mm |
Connection | 1/4 NPTF |