






€8.36/ pieceexcl. VAT
€10.12incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | VPK |
Type | Straight Quick Connector |
Lubricant | NLGI 2 and 3 |
Operating temperature | from -25 to 90 °C |
Max. operating pressure | 200 bar |
Number of connections | 20 |
Degree of protection (IP) | 67 |
Alarm function | No |
Material sealing | NBR |
Material | Steel |
Connection | M10X1 |