






€2.11/ pieceexcl. VAT
€2.55incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | VP |
Type | Straight quick connector |
Lubricant | NLGI 2 and 3 |
Operating temperature | from -25 to 90 °C |
Max. operating pressure | 200 bar |
Number of connections | 20 |
Degree of protection (IP) | 67 |
Alarm function | No |
Diameter | 6 mm |
Material sealing | NBR |
Material | Steel |
Connection | G 1/8 |