






€213.42/ pieceexcl. VAT
€258.24incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | 501 |
Type | Injection Oiler |
Connection size suction side | G 1/8" |
Connection size delivery side | M6x0.75 |
Frequency | 2Hz |
Level of protection (IP value) | IP54 |
Ambient temperature | from -10 to 40 °C |