

€522.77/ pieceexcl. VAT
€632.55incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | IG502-2-I |
Type | Electrically Operated Pump Unit |
Electrical connection | 24V DC |
Total height | 227 mm |
Total width | 1170 mm |
Overall depth | 268 mm |
Ambient temperature | from -30 to 70 °C |
Degree of protection (IP) | IP56 |