




€1,259.32/ pieceexcl. VAT
€1,523.78incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | FLM/FLFM |
Type | Vane pump and pump unit |
Temperature range | from 10 to 40 °C |
Max. operation pressure | 6.6 bar |
Flow rate | 1.2 l/min |
Max. speed | 2700 rpm |
Type | Vane pumps and pump units |