




€72.16/ pieceexcl. VAT
€87.31incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | FB |
Type | Pressure Limiting Valve For Grease Pump Element |
Max. operating pressure | 50 bar |
Medium temperature | from -15 to 40 °C |
Ambient temperature | from -15 to 40 °C |
Housing material | Steel |
Weight | 0.13 kg |